Motion
SC025R-003-003

ZERO MAX
SC025R-003-003

Complete Disc Couplings - Series SC, 29 mm OD, 32.80 mm OAL
MI ITEM #12929804
MFR #SC025R-003-003
Price$135.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC025R-003-003

Complete Disc Couplings - Series SC, 29 mm OD, 32.80 mm OAL
MI ITEM #12929804
MFR #SC025R-003-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.25/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0150 in
  • Min Bore Diameter
    0.2500 in, 5 mm
  • Outside Diameter
    29 mm
  • Overall Length
    32.80 mm
  • Parallel Misalignment
    0.0060 in
  • Weight
    40 g

Details

  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    SC
  • Tightening Torque
    9
  • Torque Rating (in-lb)
    35 in-lb
  • Torsional Stiffness
    432 in-lb/deg

Overview

Mfr description
SC025R-003-003 SIZE 25 DOUBLE FLEX SERVO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought