Motion
SC025R-003-015

ZERO MAX
SC025R-003-015

Series SC, 29 mm OD, 32.8 mm OAL
MI ITEM #12929809
MFR #SC025R-003-015
List Price$155.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC025R-003-015

Series SC, 29 mm OD, 32.8 mm OAL
MI ITEM #12929809
MFR #SC025R-003-015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.54/each for your price

Overview

Mfr description
SC025R-003-015 SIZE 25 DOUBLE FLEX SERVO

Specifications

  • Series
    SC
  • Overall Length
    32.80 mm
  • Outside Diameter
    29 mm
  • Min Bore Diameter
    0.2500 in, 5 mm
  • Weight
    40 g
  • Torque Rating (in-lb)
    35 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text