Motion
SD025R-003-006

ZERO MAX
SD025R-003-006

Series SD, 29 mm OD, 23.4 mm OAL
MI ITEM #12933191
MFR #SD025R-003-006
List Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SD025R-003-006

Series SD, 29 mm OD, 23.4 mm OAL
MI ITEM #12933191
MFR #SD025R-003-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.80/each for your price

Overview

Mfr description
SD025R-003-006 SIZE 25 SINGLE FLEX SERV

Specifications

  • Series
    SD
  • Overall Length
    23.40 mm
  • Outside Diameter
    29 mm
  • Min Bore Diameter
    0.2500 in, 5 mm
  • Weight
    29 g
  • Distance Between Shaft Ends
    0.0750 in
  • Torque Rating (in-lb)
    35 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text