Motion
SD035R-033-016

ZERO MAX
SD035R-033-016

Complete Disc Couplings - Series SD, 39 mm OD, 34 mm OAL
MI ITEM #12933605
MFR #SD035R-033-016
Price$126.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SD035R-033-016

Complete Disc Couplings - Series SD, 39 mm OD, 34 mm OAL
MI ITEM #12933605
MFR #SD035R-033-016

Mfr description
SD035R-033-016 SIZE 35 SINGLE FLEX SERVO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.03/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0100 in
  • Min Bore Diameter
    0.2500 in, 6 mm
  • Outside Diameter
    39 mm
  • Overall Length
    34 mm
  • Parallel Misalignment
    0.0010 in
  • Weight
    84 g

Details

  • Distance Between Shaft Ends
    0.1180 in
  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    SD
  • Tightening Torque
    30
  • Torque Rating (in-lb)
    89 in-lb
  • Torsional Stiffness
    2781 in-lb/deg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)