Specifications
Dimensions
- Length1.8000 in, 45.72 mm
- Maximum Bore Diameter0.5000 in, 12 mm
- Min Bore Diameter0.2500 in, 6 mm
- Minimum Bore0.2500 in;6 mm
- Outside Diameter1.5620 in, 39.67 mm
- Overall Diameter1.5620 in, 39.67 mm
- Overall Length1.8000 in, 45.72 mm
- Weight0.5 lbs
Details
- Torque Range3 to 60, 0.3 to 6.8 N-m
Overview
Mfr description
TT1X-B-004-003-008 TORQ-TENDER BUSHED TH