Motion
TT1X-C-004-004-006

ZERO MAX
TT1X-C-004-004-006

Mechanical Clutch - 1.5620 in, 39.67 mm OD
MI ITEM #12935389
MFR #TT1X-C-004-004-006
Your Price$411.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT1X-C-004-004-006

Mechanical Clutch - 1.5620 in, 39.67 mm OD
MI ITEM #12935389
MFR #TT1X-C-004-004-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$411.90/each(List $473.69)

Overview

Mfr description
TT1X-C-004-004-006 TORQ-TENDER SHAFT TO

Specifications

  • Outside Diameter
    1.5620 in, 39.67 mm
  • Torque Range
    3 to 60, 0.3 to 6.8 N-m
  • Min Bore Diameter
    0.2500 in, 6 mm
  • Overall Length
    1.8000 in, 45.72 mm
  • Minimum Bore
    0.2500 in;6 mm
  • Length
    1.8000 in, 45.72 mm
  • Overall Diameter
    1.5620 in, 39.67 mm
  • Weight
    0.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text