Motion
TT2-C-001-001-012

ZERO MAX
TT2-C-001-001-012

Mechanical Clutch - 2.1650 in, 54.99 mm OD
MI ITEM #12935638
MFR #TT2-C-001-001-012
List Price$604.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT2-C-001-001-012

Mechanical Clutch - 2.1650 in, 54.99 mm OD
MI ITEM #12935638
MFR #TT2-C-001-001-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.49/each for your price

Overview

Mfr description
TT2-C-001-001-012 TORQ-TENDER COUPLING

Specifications

  • Outside Diameter
    2.1650 in, 54.99 mm
  • Torque Range
    4 to 140, 0.5 to 15.8 N-m
  • Min Bore Diameter
    0.3125 in, 8 mm
  • Overall Length
    2.4200 in, 61.47 mm
  • Minimum Bore
    0.3125 in;8 mm
  • Length
    2.4200 in, 61.47 mm
  • Overall Diameter
    2.1650 in, 54.99 mm
  • Weight
    1.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text