Specifications
Dimensions
- Length1.8850 in, 47.90 mm
- Maximum Bore Diameter0.6250 in, 16 mm
- Min Bore Diameter0.3125 in, 8 mm
- Minimum Bore0.3125 in;8 mm
- Overall Length1.8850 in, 47.90 mm
- Weight1.25 lbs
Details
- Torque Range4 to 140, 0.5 to 15.8 N-m
Overview
Mfr description
TT2-JF-005-013 TORQ-TENDER JF MOUNT WITH