Motion
TT2-JFP

ZERO MAX
TT2-JFP

Mechanical Clutch - 0.6250 in, 16 mm Max Bore
MI ITEM #12935916
MFR #TT2-JFP
List Price$935.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT2-JFP

Mechanical Clutch - 0.6250 in, 16 mm Max Bore
MI ITEM #12935916
MFR #TT2-JFP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$935.01/each for your price

Overview

Mfr description
TT2-JFP TORQ-TENDER JF MOUNT W/PIN

Specifications

  • Maximum Bore Diameter
    0.6250 in, 16 mm
  • Torque Range
    4 to 140, 0.5 to 15.8 N-m
  • Min Bore Diameter
    0.3125 in, 8 mm
  • Overall Length
    1.8850 in, 47.90 mm
  • Minimum Bore
    0.3125 in;8 mm
  • Length
    1.8850 in, 47.90 mm
  • Weight
    1.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text