Motion
TT2X-BD-002-005-007

ZERO MAX
TT2X-BD-002-005-007

Mechanical Clutch - 0.7500 in, 20 mm Max Bore
MI ITEM #12935986
MFR #TT2X-BD-002-005-007
Price$1,348.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT2X-BD-002-005-007

Mechanical Clutch - 0.7500 in, 20 mm Max Bore
MI ITEM #12935986
MFR #TT2X-BD-002-005-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,348.60/each

Specifications

Dimensions

  • Length
    2.9500 in, 74.93 mm
  • Maximum Bore Diameter
    0.7500 in, 20 mm
  • Min Bore Diameter
    0.3750 in, 10 mm
  • Minimum Bore
    0.3750 in;10 mm
  • Overall Length
    2.9500 in, 74.93 mm
  • Weight
    2.25 lbs

Details

  • Torque Range
    18 to 350, 2.0 to 39.5 N-m

Overview

Mfr description
TT2X-BD-002-005-007 TORQ-TENDER BUSHED W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought