Motion
TT2X-C-018-007-009

ZERO MAX
TT2X-C-018-007-009

Mechanical Clutch - 2.5000 in, 63.50 mm OD
MI ITEM #12936248
MFR #TT2X-C-018-007-009
Your Price$665.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT2X-C-018-007-009

Mechanical Clutch - 2.5000 in, 63.50 mm OD
MI ITEM #12936248
MFR #TT2X-C-018-007-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$665.76/each(List $798.91)

Overview

Mfr description
TT2X-C-018-007-009 TORQ-TENDER COUPLING

Specifications

  • Outside Diameter
    2.5000 in, 63.50 mm
  • Torque Range
    18 to 350, 2.0 to 39.5 N-m
  • Min Bore Diameter
    0.3750 in, 10 mm
  • Overall Length
    2.9500 in, 74.93 mm
  • Minimum Bore
    0.3750 in;10 mm
  • Length
    2.9500 in, 74.93 mm
  • Overall Diameter
    2.5000 in, 63.50 mm
  • Weight
    2.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text