Motion
TT2X-JF-007-011

ZERO MAX
TT2X-JF-007-011

Mechanical Clutch - 0.7500 in, 20 mm Max Bore
MI ITEM #12936395
MFR #TT2X-JF-007-011
Your Price$828.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT2X-JF-007-011

Mechanical Clutch - 0.7500 in, 20 mm Max Bore
MI ITEM #12936395
MFR #TT2X-JF-007-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$828.60/each(List $1,035.76)

Overview

Mfr description
TT2X-JF-007-011 TORQ-TENDER JF MOUNT WIT

Specifications

  • Maximum Bore Diameter
    0.7500 in, 20 mm
  • Torque Range
    18 to 350, 2.0 to 39.5 N-m
  • Min Bore Diameter
    0.3750 in, 10 mm
  • Overall Length
    2.2500 in, 57.15 mm
  • Minimum Bore
    0.3750 in;10 mm
  • Length
    2.2500 in, 57.15 mm
  • Weight
    2.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text