Specifications
Dimensions
- Length2.2500 in, 57.15 mm
- Maximum Bore Diameter0.7500 in, 20 mm
- Min Bore Diameter0.3750 in, 10 mm
- Minimum Bore0.3750 in;10 mm
- Overall Length2.2500 in, 57.15 mm
- Weight2.25 lbs
Details
- Torque Range18 to 350, 2.0 to 39.5 N-m
Overview
Mfr description
TT2X-JF-014-014 TORQ-TENDER JF MOUNT WIT