Motion
TT2X-JFD-005-004

ZERO MAX
TT2X-JFD-005-004

Mechanical Clutch - 0.7500 in, 20 mm Max Bore
MI ITEM #12936413
MFR #TT2X-JFD-005-004
Price$1,535.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT2X-JFD-005-004

Mechanical Clutch - 0.7500 in, 20 mm Max Bore
MI ITEM #12936413
MFR #TT2X-JFD-005-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,535.96/each

Specifications

Dimensions

  • Length
    2.2500 in, 57.15 mm
  • Maximum Bore Diameter
    0.7500 in, 20 mm
  • Min Bore Diameter
    0.3750 in, 10 mm
  • Minimum Bore
    0.3750 in;10 mm
  • Overall Length
    2.2500 in, 57.15 mm
  • Weight
    2.25 lbs

Details

  • Torque Range
    18 to 350, 2.0 to 39.5 N-m

Overview

Mfr description
TT2X-JFD-005-004 TORQ-TENDER JF MOUNT W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought