Motion
TT3-C-004-004-001

ZERO MAX
TT3-C-004-004-001

Mechanical Clutch - 3.0000 in, 76.20 mm OD
MI ITEM #12936639
MFR #TT3-C-004-004-001
List Price$942.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT3-C-004-004-001

Mechanical Clutch - 3.0000 in, 76.20 mm OD
MI ITEM #12936639
MFR #TT3-C-004-004-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$942.08/each for your price

Overview

Mfr description
TT3-C-004-004-001 TORQ-TENDER COUPLING

Specifications

  • Length
    3.4700 in, 88.14 mm
  • Minimum Bore
    0.5000 in;14 mm
  • Min Bore Diameter
    0.5000 in, 14 mm
  • Outside Diameter
    3.0000 in, 76.20 mm
  • Overall Diameter
    3.0000 in, 76.20 mm
  • Overall Length
    3.4700 in, 88.14 mm
  • Torque Range
    18 to 500, 2.0 to 56.5 N-m
  • Weight
    3.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text