Motion
TT3-CP-005-003-013

ZERO MAX
TT3-CP-005-003-013

TORQ-TENDER COUPLING W/PIN WITH 1.000 BORE W
MI ITEM #12937015
MFR #TT3-CP-005-003-013
Price$1,124.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT3-CP-005-003-013

TORQ-TENDER COUPLING W/PIN WITH 1.000 BORE W
MI ITEM #12937015
MFR #TT3-CP-005-003-013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,124.13/each

Specifications

Dimensions

  • Length
    3.4700 in, 88.14 mm
  • Min Bore Diameter
    0.5000 in, 14 mm
  • Minimum Bore
    0.5000 in;14 mm
  • Overall Length
    3.4700 in, 88.14 mm
  • Weight
    3.25 lbs

Details

  • Torque Range
    18 to 500, 2.0 to 56.5 N-m

Overview

Mfr description
TT3-CP-005-003-013 TORQ-TENDER COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought