1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
TT3-JFD-007-002
Mechanical Clutch - 1.1250 in, 28 mm Max Bore
MI ITEM #
12937127
MFR #
TT3-JFD-007-002
Price
$1,714.48
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX TT3-JFD-007-002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
TT3-JFD-007-002
Mechanical Clutch - 1.1250 in, 28 mm Max Bore
MI ITEM #
12937127
MFR #
TT3-JFD-007-002
Mfr description
TT3-JFD-007-002 TORQ-TENDER JF MOUNT W/D
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,714
.48
/each
Add to Cart
Specifications
Dimensions
Length
2.5600 in, 65 mm
Maximum Bore Diameter
1.1250 in, 28 mm
Min Bore Diameter
0.5000 in, 14 mm
Minimum Bore
0.5000 in;14 mm
Overall Length
2.5600 in, 65 mm
Weight
3.25 lbs
Details
Torque Range
18 to 500, 2.0 to 56.5 N-m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items