Motion
TT3TAN-B-001-002-002

ZERO MAX
TT3TAN-B-001-002-002

Mechanical Clutch - 1.1250 in, 28 mm Max Bore, 3.0000 in, 76.20 mm OD
MI ITEM #12937200
MFR #TT3TAN-B-001-002-002
Price$1,659.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT3TAN-B-001-002-002

Mechanical Clutch - 1.1250 in, 28 mm Max Bore, 3.0000 in, 76.20 mm OD
MI ITEM #12937200
MFR #TT3TAN-B-001-002-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,659.68/each

Specifications

Dimensions

  • Length
    4.7100 in, 119.63 mm
  • Maximum Bore Diameter
    1.1250 in, 28 mm
  • Min Bore Diameter
    0.5000 in, 14 mm
  • Minimum Bore
    0.5000 in;14 mm
  • Outside Diameter
    3.0000 in, 76.20 mm
  • Overall Diameter
    3.0000 in, 76.20 mm
  • Overall Length
    4.7100 in, 119.63 mm
  • Weight
    5 lbs

Details

  • Torque Range
    240 to 1000, 27.1 to 113.0 N-m

Overview

Mfr description
TT3TAN-B-001-002-002 TORQ-TENDER BUSHED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought