Motion
TT3TAN-C-001-003-005

ZERO MAX
TT3TAN-C-001-003-005

Mechanical Clutch - 3.0000 in, 76.20 mm OD
MI ITEM #12937225
MFR #TT3TAN-C-001-003-005
List Price$1,599.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT3TAN-C-001-003-005

Mechanical Clutch - 3.0000 in, 76.20 mm OD
MI ITEM #12937225
MFR #TT3TAN-C-001-003-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,599.59/each for your price

Overview

Mfr description
TT3TAN-C-001-003-005 TORQ-TENDER COUPLIN

Specifications

  • Outside Diameter
    3.0000 in, 76.20 mm
  • Torque Range
    240 to 1000, 27.1 to 113.0 N-m
  • Min Bore Diameter
    0.5000 in, 14 mm
  • Overall Length
    4.7100 in, 119.63 mm
  • Minimum Bore
    0.5000 in;14 mm
  • Length
    4.7100 in, 119.63 mm
  • Overall Diameter
    3.0000 in, 76.20 mm
  • Weight
    5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text