Specifications
Dimensions
- Length4.7100 in, 119.63 mm
- Min Bore Diameter0.5000 in, 14 mm
- Minimum Bore0.5000 in;14 mm
- Outside Diameter3.0000 in, 76.20 mm
- Overall Diameter3.0000 in, 76.20 mm
- Overall Length4.7100 in, 119.63 mm
- Weight5 lbs
Details
- Torque Range240 to 1000, 27.1 to 113.0 N-m
Overview
Mfr description
TT3TAN-C-002-002-003 TORQ-TENDER COUPLIN