Overview
Mfr description
TT3TAN-CP-002-001-002 TORQ-TENDER COUPLI
Specifications
- Torque Range240 to 1000, 27.1 to 113.0 N-m
- Min Bore Diameter0.5000 in, 14 mm
- Overall Length4.7100 in, 119.63 mm
- Minimum Bore0.5000 in;14 mm
- Length4.7100 in, 119.63 mm
- Weight5 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data