Motion
TT3TAN-CP-006-007-006

ZERO MAX
TT3TAN-CP-006-007-006

TORQ-TENDER COUPLING W/PIN WITH 19mm BORE WITH
MI ITEM #12937311
MFR #TT3TAN-CP-006-007-006
List Price$1,781.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT3TAN-CP-006-007-006

TORQ-TENDER COUPLING W/PIN WITH 19mm BORE WITH
MI ITEM #12937311
MFR #TT3TAN-CP-006-007-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,781.64/each for your price

Overview

Mfr description
TT3TAN-CP-006-007-006 TORQ-TENDER COUPLI

Specifications

  • Torque Range
    240 to 1000, 27.1 to 113.0 N-m
  • Min Bore Diameter
    0.5000 in, 14 mm
  • Overall Length
    4.7100 in, 119.63 mm
  • Minimum Bore
    0.5000 in;14 mm
  • Length
    4.7100 in, 119.63 mm
  • Weight
    5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought