1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
TT3X-CP-004-009-007
TORQ-TENDER COUPLING W/PIN WITH 1.125 BORE WIT
MI ITEM #
12937697
MFR #
TT3X-CP-004-009-007
Price
$2,037.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX TT3X-CP-004-009-007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
TT3X-CP-004-009-007
TORQ-TENDER COUPLING W/PIN WITH 1.125 BORE WIT
MI ITEM #
12937697
MFR #
TT3X-CP-004-009-007
Mfr description
TT3X-CP-004-009-007 TORQ-TENDER COUPLING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,037
.93
/each
Add to Cart
Specifications
Dimensions
Length
4.5500 in, 115.57 mm
Min Bore Diameter
0.7500 in, 19 mm
Minimum Bore
0.7500 in;19 mm
Overall Length
4.5500 in, 115.57 mm
Weight
8 lbs
Details
Torque Range
300 to 1500, 33.9 to 169.5 N-m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items