Motion
TT4X-C-009-006-005

ZERO MAX
TT4X-C-009-006-005

Mechanical Clutch - 4.6250 in, 117.48 mm OD
MI ITEM #12937893
MFR #TT4X-C-009-006-005
Price$2,845.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT4X-C-009-006-005

Mechanical Clutch - 4.6250 in, 117.48 mm OD
MI ITEM #12937893
MFR #TT4X-C-009-006-005

Mfr description
TT4X-C-009-006-005 TORQ-TENDER COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,845.68/each

Specifications

Dimensions

  • Length
    5.4000 in, 137.16 mm
  • Min Bore Diameter
    0.7500 in, 19 mm
  • Minimum Bore
    0.7500 in;19 mm
  • Outside Diameter
    4.6250 in, 117.48 mm
  • Overall Diameter
    4.6250 in, 117.48 mm
  • Overall Length
    5.4000 in, 137.16 mm
  • Weight
    15 lbs

Details

  • Torque Range
    750 to 3000, 84.7 to 339.0 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)