Motion
TT4X-CD-010-012-004

ZERO MAX
TT4X-CD-010-012-004

TORQ-TENDER COUPLING W/DISC WITH 35 mm BORE W
MI ITEM #12937955
MFR #TT4X-CD-010-012-004
List Price$3,748.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT4X-CD-010-012-004

TORQ-TENDER COUPLING W/DISC WITH 35 mm BORE W
MI ITEM #12937955
MFR #TT4X-CD-010-012-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,748.87/each for your price

Overview

Mfr description
TT4X-CD-010-012-004 TORQ-TENDER COUPLING

Specifications

  • Torque Range
    750 to 3000, 84.7 to 339.0 N-m
  • Min Bore Diameter
    0.7500 in, 19 mm
  • Overall Length
    5.4000 in, 137.16 mm
  • Minimum Bore
    0.7500 in;19 mm
  • Length
    5.4000 in, 137.16 mm
  • Weight
    15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text