Specifications
Dimensions
- Length5.4000 in, 137.16 mm
- Min Bore Diameter0.7500 in, 19 mm
- Minimum Bore0.7500 in;19 mm
- Overall Length5.4000 in, 137.16 mm
- Weight15 lbs
Details
- Torque Range84.7 to 339.0 N-m, 750 to 3000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)