Motion
TT4X-CP-016-016-009

ZERO MAX
TT4X-CP-016-016-009

TORQ-TENDER COUPLING W/PIN WITH 35 mm BORE W
MI ITEM #12938004
MFR #TT4X-CP-016-016-009
Price$3,025.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT4X-CP-016-016-009

TORQ-TENDER COUPLING W/PIN WITH 35 mm BORE W
MI ITEM #12938004
MFR #TT4X-CP-016-016-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,025.96/each

Specifications

Dimensions

  • Length
    5.4000 in, 137.16 mm
  • Min Bore Diameter
    0.7500 in, 19 mm
  • Minimum Bore
    0.7500 in;19 mm
  • Overall Length
    5.4000 in, 137.16 mm
  • Weight
    15 lbs

Details

  • Torque Range
    750 to 3000, 84.7 to 339.0 N-m

Overview

Mfr description
TT4X-CP-016-016-009 TORQ-TENDER COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought