Specifications
Dimensions
- Length4.3750 in, 111.10 mm
- Maximum Bore Diameter1.7500 in, 45 mm
- Min Bore Diameter0.7500 in, 19 mm
- Minimum Bore0.7500 in;19 mm
- Overall Length4.3750 in, 111.10 mm
- Weight15 lbs
Details
- Torque Range750 to 3000, 84.7 to 339.0 N-m
Overview
Mfr description
TT4X-JF-009-010 TORQ-TENDER JF MOUNT WIT