Motion
TT4X-JFD-011-004

ZERO MAX
TT4X-JFD-011-004

Mechanical Clutch - 1.7500 in, 45 mm Max Bore
MI ITEM #12938027
MFR #TT4X-JFD-011-004
List Price$3,971.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT4X-JFD-011-004

Mechanical Clutch - 1.7500 in, 45 mm Max Bore
MI ITEM #12938027
MFR #TT4X-JFD-011-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,971.57/each for your price

Overview

Mfr description
TT4X-JFD-011-004 TORQ-TENDER JF MOUNT W/

Specifications

  • Maximum Bore Diameter
    1.7500 in, 45 mm
  • Torque Range
    750 to 3000, 84.7 to 339.0 N-m
  • Min Bore Diameter
    0.7500 in, 19 mm
  • Overall Length
    4.3750 in, 111.10 mm
  • Minimum Bore
    0.7500 in;19 mm
  • Length
    4.3750 in, 111.10 mm
  • Weight
    15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought