Motion
ETP-1-5/8

ZERO MAX
ETP-1-5/8

Keyless Bushing - ETP-CLASSIC Series, 1.6250 in ID, 55 mm OD
MI ITEM #12938073
MFR #ETP-1-5/8
Price$475.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-1-5/8

Keyless Bushing - ETP-CLASSIC Series, 1.6250 in ID, 55 mm OD
MI ITEM #12938073
MFR #ETP-1-5/8

Mfr description
ETP-1-5/8 ETP 1-5/8" ID CLASSIC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.46/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    1.6250 in
  • Maximum Transmitted Thrust
    9262 lbf
  • Outside Diameter  
    55 mm
  • Overall Length
    68 mm
  • Screw Size
    M5
  • Weight
    1.28 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Maximum Transmitted Torque
    627 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    9262 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)