Motion
ETP-85

ZERO MAX
ETP-85

Keyless Bushing - ETP-CLASSIC Series, 85 mm ID, 106 mm OD
MI ITEM #12938074
MFR #ETP-85
Price$2,313.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-85

Keyless Bushing - ETP-CLASSIC Series, 85 mm ID, 106 mm OD
MI ITEM #12938074
MFR #ETP-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,313.66/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    85 mm
  • Outside Diameter  
    106 mm
  • Overall Length
    133 mm
  • Screw Size
    M8
  • Weight
    6.81 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    23.6 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    46534 lbf

Overview

Mfr description
ETP-85 ETP 85MM ID CLASSIC BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought