Motion
ETP-90

ZERO MAX
ETP-90

Keyless Bushing - ETP-CLASSIC Series, 90 mm ID, 112 mm OD
Mi Item #12938076
MFR #ETP-90
Price$2,076.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-90

Keyless Bushing - ETP-CLASSIC Series, 90 mm ID, 112 mm OD
Mi Item #12938076
MFR #ETP-90

Mfr description
ETP-90 ETP 90MM ID CLASSIC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,076.81/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    90 mm
  • Outside Diameter  
    112 mm
  • Overall Length
    141 mm
  • Screw Size
    M8
  • Weight
    7.76 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    23.6 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    54851 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)