Motion
ETP-95

ZERO MAX
ETP-95

Keyless Bushing - ETP-CLASSIC Series, 95 mm ID, 120 mm OD
MI ITEM #12938077
MFR #ETP-95
List Price$2,985.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-95

Keyless Bushing - ETP-CLASSIC Series, 95 mm ID, 120 mm OD
MI ITEM #12938077
MFR #ETP-95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,985.31/each for your price

Overview

Mfr description
ETP-95 ETP 95MM ID CLASSIC BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    60471 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Overall Length
    147 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    23.6 ft-lbs
  • Weight
    9.83 lbs
  • Bore Diameter
    95 mm
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text