Motion
ETP-E100

ZERO MAX
ETP-E100

Keyless Bushing - 100 mm ID, 121 mm OD
Mi Item #12938078
MFR #ETP-E100
Price$2,704.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E100

Keyless Bushing - 100 mm ID, 121 mm OD
Mi Item #12938078
MFR #ETP-E100

Mfr description
ETP-E100 ETP 100MM ID EXPRESS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,704.28/each

Specifications

Dimensions

  • Bolt Size
    M20
  • Bore Diameter
    100 mm
  • Outside Diameter  
    121 mm
  • Overall Length
    139 mm
  • Screw Size
    M20
  • Weight
    13.0 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    28.76 ft-lbs
  • Number Of Locking Screws
    2
  • Transmissible Axial Force
    62944 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)