Motion
ETP-E38

ZERO MAX
ETP-E38

Keyless Bushing - ETP-EXPRESS Series, 38 mm ID, 46 mm OD
MI ITEM #12938081
MFR #ETP-E38
Price$523.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E38

Keyless Bushing - ETP-EXPRESS Series, 38 mm ID, 46 mm OD
MI ITEM #12938081
MFR #ETP-E38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$523.18/each

Specifications

Dimensions

  • Bolt Size
    M16
  • Bore Diameter
    38 mm
  • Outside Diameter  
    46 mm
  • Overall Length
    72 mm
  • Screw Size
    M16
  • Weight
    1.85 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    15.49 ft-lbs
  • Number Of Locking Screws
    1
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    8542 lbf

Overview

Mfr description
ETP-E38 ETP 38MM ID EXPRESS BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought