Motion
ETP-E45

ZERO MAX
ETP-E45

Keyless Bushing - ETP-EXPRESS Series, 45 mm ID, 54 mm OD
MI ITEM #12938082
MFR #ETP-E45
Your Price$438.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E45

Keyless Bushing - ETP-EXPRESS Series, 45 mm ID, 54 mm OD
MI ITEM #12938082
MFR #ETP-E45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$438.09/each(List $613.32)

Overview

Mfr description
ETP-E45 ETP 45MM ID EXPRESS BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    11465 lbf
  • Number Of Locking Screws
    1
  • Screw Size
    M16
  • Shaft Contact Pressure
    135 N/mm^2
  • Hub Contact Pressure
    15954 psi
  • Overall Length
    78 mm
  • Series
    ETP-EXPRESS
  • Weight
    2.31 lbs
  • Bore Diameter
    45 mm
  • Bolt Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought