Motion
ETP-E65

ZERO MAX
ETP-E65

Keyless Bushing - ETP-EXPRESS Series, 65 mm ID, 79 mm OD
MI ITEM #12938083
MFR #ETP-E65
Your Price$708.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E65

Keyless Bushing - ETP-EXPRESS Series, 65 mm ID, 79 mm OD
MI ITEM #12938083
MFR #ETP-E65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$708.47/each(List $850.17)

Overview

Mfr description
ETP-E65 ETP 65MM ID EXPRESS BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    25178 lbf
  • Number Of Locking Screws
    1
  • Screw Size
    M16
  • Overall Length
    95 mm
  • Series
    ETP-EXPRESS
  • Weight
    4.69 lbs
  • Bore Diameter
    65 mm
  • Bolt Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text