Motion
ETP-E70

ZERO MAX
ETP-E70

Keyless Bushing - ETP-EXPRESS Series, 70 mm ID, 85 mm OD
MI ITEM #12938084
MFR #ETP-E70
Your Price$959.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E70

Keyless Bushing - ETP-EXPRESS Series, 70 mm ID, 85 mm OD
MI ITEM #12938084
MFR #ETP-E70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$959.06/each(List $1,102.92)

Overview

Mfr description
ETP-E70 ETP 70MM ID EXPRESS BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    29224 lbf
  • Number Of Locking Screws
    1
  • Screw Size
    M20
  • Overall Length
    109 mm
  • Series
    ETP-EXPRESS
  • Installation Torque
    28.76 ft-lbs
  • Weight
    6.70 lbs
  • Bore Diameter
    70 mm
  • Bolt Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text