Motion
ETP-E80

ZERO MAX
ETP-E80

Keyless Bushing - ETP-EXPRESS Series, 80 mm ID, 97 mm OD
MI ITEM #12938085
MFR #ETP-E80
Price$1,772.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E80

Keyless Bushing - ETP-EXPRESS Series, 80 mm ID, 97 mm OD
MI ITEM #12938085
MFR #ETP-E80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,772.80/each

Specifications

Dimensions

  • Bolt Size
    M20
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    20595 psi
  • Outside Diameter  
    97 mm
  • Overall Length
    119 mm
  • Screw Size
    M20
  • Weight
    8.27 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    28.76 ft-lbs
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    40464 lbf

Overview

Mfr description
ETP-E80 ETP 80MM ID EXPRESS BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought