Motion
ETP-E90

ZERO MAX
ETP-E90

Keyless Bushing - ETP-EXPRESS Series, 90 mm ID, 109 mm OD
MI ITEM #12938086
MFR #ETP-E90
Price$2,363.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E90

Keyless Bushing - ETP-EXPRESS Series, 90 mm ID, 109 mm OD
MI ITEM #12938086
MFR #ETP-E90

Mfr description
ETP-E90 ETP 90MM ID EXPRESS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,363.15/each

Specifications

Dimensions

  • Bolt Size
    M20
  • Bore Diameter
    90 mm
  • Maximum Transmitted Thrust
    49456 lbf
  • Outside Diameter  
    109 mm
  • Overall Length
    129 mm
  • Screw Size
    M20
  • Weight
    10.58 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    28.76 ft-lbs
  • Maximum Transmitted Torque
    8850 ft-lbs
  • Number Of Locking Screws
    2
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    49456 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)