Motion
ETP-ER1-3/8

ZERO MAX
ETP-ER1-3/8

Keyless Bushing - ETP-EXPRESS Series, 1.3750 in ID, 42 mm OD
MI ITEM #12938087
MFR #ETP-ER1-3/8
List Price$1,117.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER1-3/8

Keyless Bushing - ETP-EXPRESS Series, 1.3750 in ID, 42 mm OD
MI ITEM #12938087
MFR #ETP-ER1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,117.06/each for your price

Overview

Mfr description
ETP-ER1-3/8 ETP 1-3/8" ID EXPRESS STAINL

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    6744 lbf
  • Screw Size
    M10
  • Shaft Contact Pressure
    80 N/mm^2
  • Hub Contact Pressure
    78.5 N/mm²
  • Overall Length
    59 mm
  • Series
    ETP-EXPRESS
  • Installation Torque
    3.69 ft-lbs
  • Weight
    1.04 lbs
  • Bore Diameter
    1.3750 in
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text