Motion
ETP-ER20

ZERO MAX
ETP-ER20

Keyless Bushing - ETP-EXPRESS Series, 20 mm ID, 24 mm OD
Mi Item #12938088
MFR #ETP-ER20
Price$661.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER20

Keyless Bushing - ETP-EXPRESS Series, 20 mm ID, 24 mm OD
Mi Item #12938088
MFR #ETP-ER20

Mfr description
ETP-ER20 ETP 20MM ID EXPRESS STAINLESS S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.34/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    20 mm
  • Maximum Transmitted Thrust
    2046 lbf
  • Outside Diameter  
    24 mm
  • Overall Length
    44 mm
  • Screw Size
    M10
  • Weight
    0.46 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.69 ft-lbs
  • Maximum Transmitted Torque
    81 ft-lbs
  • Number Of Locking Screws
    1
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    2046 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)