Motion
ETP-R15

ZERO MAX
ETP-R15

Keyless Bushing - ETP-CLASSIC Series, 15 mm ID, 23 mm OD
MI ITEM #12938092
MFR #ETP-R15
Your Price$410.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-R15

Keyless Bushing - ETP-CLASSIC Series, 15 mm ID, 23 mm OD
MI ITEM #12938092
MFR #ETP-R15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$410.37/each(List $471.92)

Overview

Mfr description
ETP-R15 ETP 15MM ID CLASSIC STAINLESS S

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1349 lbf
  • Maximum Transmitted Torque
    33 ft-lbs
  • Maximum Transmitted Thrust
    1349 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5
  • Overall Length
    34 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    3.3 ft-lbs
  • Weight
    0.22 lbs
  • Bore Diameter
    15 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text