Motion
ETP-R35

ZERO MAX
ETP-R35

Keyless Bushing - ETP-CLASSIC Series, 35 mm ID, 47 mm OD
MI ITEM #12938093
MFR #ETP-R35
List Price$745.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-R35

Keyless Bushing - ETP-CLASSIC Series, 35 mm ID, 47 mm OD
MI ITEM #12938093
MFR #ETP-R35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$745.88/each for your price

Overview

Mfr description
ETP-R35 ETP 35MM ID CLASSIC STAINLESS ST

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    6407 lbf
  • Number Of Locking Screws
    9
  • Screw Size
    M5
  • Overall Length
    59 mm
  • Series
    ETP-CLASSIC
  • Weight
    0.90 lbs
  • Bore Diameter
    35 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text