Motion
ETP-R45

ZERO MAX
ETP-R45

Keyless Bushing - ETP-CLASSIC Series, 45 mm ID, 59 mm OD
MI ITEM #12938095
MFR #ETP-R45
Your Price$874.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-R45

Keyless Bushing - ETP-CLASSIC Series, 45 mm ID, 59 mm OD
MI ITEM #12938095
MFR #ETP-R45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$874.53/each(List $1,005.71)

Overview

Mfr description
ETP-R45 ETP 45MM ID CLASSIC STAINLESS ST

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    10970 lbf
  • Number Of Locking Screws
    9
  • Screw Size
    M6
  • Hub Contact Pressure
    20595 psi
  • Overall Length
    73 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    5.8 ft-lbs
  • Weight
    1.63 lbs
  • Bore Diameter
    45 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text