Motion
ETP-S19

ZERO MAX
ETP-S19

Keyless Bushing - ETP-CLASSIC Series, 19 mm ID, 28 mm OD
MI ITEM #12938096
MFR #ETP-S19
List Price$482.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-S19

Keyless Bushing - ETP-CLASSIC Series, 19 mm ID, 28 mm OD
MI ITEM #12938096
MFR #ETP-S19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.53/each for your price

Overview

Mfr description
ETP-S19 ETP 19MM ID CLASSIC SHORT BUSHIN

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1124 lbf
  • Number Of Locking Screws
    3
  • Screw Size
    M5
  • Overall Length
    31 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    5.9 ft-lbs
  • Weight
    0.33 lbs
  • Bore Diameter
    19 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text