Motion
ETP-S20

ZERO MAX
ETP-S20

Keyless Bushing - ETP-CLASSIC Series, 20 mm ID, 28 mm OD
MI ITEM #12938097
MFR #ETP-S20
Price$498.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-S20

Keyless Bushing - ETP-CLASSIC Series, 20 mm ID, 28 mm OD
MI ITEM #12938097
MFR #ETP-S20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$498.44/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    20 mm
  • Maximum Transmitted Thrust
    1349 lbf
  • Outside Diameter  
    28 mm
  • Overall Length
    33 mm
  • Screw Size
    M5
  • Weight
    0.31 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Maximum Transmitted Torque
    55 ft-lbs
  • Number Of Locking Screws
    3
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    1349 lbf

Overview

Mfr description
ETP-S20 ETP 20MM ID CLASSIC SHORT BUSHIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought