Motion
ETP-S30

ZERO MAX
ETP-S30

Keyless Bushing - ETP-CLASSIC Series, 30 mm ID, 41 mm OD
MI ITEM #12938099
MFR #ETP-S30
List Price$560.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-S30

Keyless Bushing - ETP-CLASSIC Series, 30 mm ID, 41 mm OD
MI ITEM #12938099
MFR #ETP-S30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$560.30/each for your price

Overview

Mfr description
ETP-S30 ETP 30MM ID CLASSIC SHORT BUSHIN

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3147 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5
  • Hub Contact Pressure
    1619 psi
  • Overall Length
    39 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    5.9 ft-lbs
  • Weight
    0.53 lbs
  • Bore Diameter
    30 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text