Motion
ETP-S35

ZERO MAX
ETP-S35

Keyless Bushing - ETP-CLASSIC Series, 35 mm ID, 47 mm OD
MI ITEM #12938100
MFR #ETP-S35
List Price$643.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-S35

Keyless Bushing - ETP-CLASSIC Series, 35 mm ID, 47 mm OD
MI ITEM #12938100
MFR #ETP-S35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.37/each for your price

Overview

Mfr description
ETP-S35 ETP 35MM ID CLASSIC SHORT BUSHIN

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4271 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M5
  • Overall Length
    43 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    5.9 ft-lbs
  • Weight
    0.71 lbs
  • Bore Diameter
    35 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text