Motion
ETP-S40

ZERO MAX
ETP-S40

Keyless Bushing - ETP-CLASSIC Series, 40 mm ID, 53 mm OD
MI ITEM #12938101
MFR #ETP-S40
Your Price$624.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-S40

Keyless Bushing - ETP-CLASSIC Series, 40 mm ID, 53 mm OD
MI ITEM #12938101
MFR #ETP-S40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$624.52/each(List $749.42)

Overview

Mfr description
ETP-S40 ETP 40MM ID CLASSIC SHORT BUSHIN

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    5845 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M5
  • Overall Length
    47 mm
  • Series
    ETP-CLASSIC
  • Weight
    1.01 lbs
  • Bore Diameter
    40 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text